GAFAS DE PATILLA C/INSERTO NEGRO LENTE POLARIZADA ANTI-RALLADURA ANTIEMPAÑANTE
Safety Glasses
Ver información técnicaVer documentosReferencias
Milwaukee:PREMIUM SAFETY GLASSES POLARISED
Rubix:799176021000
fabricante:4932471886
EAN:4058546297855
Documentos
Detalles de producto : GAFAS DE PATILLA C/INSERTO NEGRO LENTE POLARIZADA ANTI-RALLADURA ANTIEMPAÑANTE
MILWAUKEE® Premium safety glasses with durable anti-scratch & anti-fog lenses. Removable gasket protects against debris. Comfortable and flexible arms for extended comfort wear. UV-filter with color recognition. Optic class 1 for permanent use without getting dizzy. Resistance to particles with a speed of 45 m/s. Resistance to temperatures from -5°C to +55°C. Available in clear and polarised tinted versions to offer eye protection whether working indoors or outdoors. European Certified EN166, EN170 / EN172. Frame Marking: MT 166 FT CE. Lens Marking: 2C-1.2 MT 1FT KN CE.
Cualidades
•Durable anti-scratch lenses
Long lasting anti-fog lenses
Comfortable arms for extended wear
Polarised lenses to protect against glare (on the tinted version only)
Removable gasket protects against debris
Includes a soft case
Long lasting anti-fog lenses
Comfortable arms for extended wear
Polarised lenses to protect against glare (on the tinted version only)
Removable gasket protects against debris
Includes a soft case
Información técnica
Atributos
| Tratamiento | antirrayado y antivaho |
|---|---|
| Ocular | ahumada |
| Material ocular | policarbonato |
Mostrar UNSPSC/ECL@SS/Customs
35,20 € Sin IVA
/ unidad
42,59 € IVA incluido
- Entrega estimada (15) días

