Rodamiento para husillos de precisión SKF S71908 CDGA/P4A, Diámetro interior: 40 mm | Diámetro exterior: 62 mm | Anchura: 12 mm
Rodamientos de bolas de contacto angular de superprecisión
Ver información técnicaReferencias
SKF:S71908 CDGA/P4A
Rubix:798789724000
EAN:7316572899540


Resumen técnico
| Diámetro interior | 40 mm |
|---|---|
| Diámetro exterior | 62 mm |
| Anchura | 12 mm |
Detalles de producto : S71908 CDGA/P4A
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Cualidades
- 15° or 25° contact angle
- Very high running accuracy
- Accomodate very high speeds
- Universally matchable
- Non-contact seals on both sides
- Very high running accuracy
- Accomodate very high speeds
- Universally matchable
- Non-contact seals on both sides
Información técnica
Atributos
| Peso neto | 118 g |
|---|---|
| Diámetro interior | 40 mm |
| Diámetro exterior | 62 mm |
| Anchura | 12 mm |
| Junta | dos sellos de goma |
| Serie | s719 |
| Material | bearing steel |
| Jaula | resina fenólica |
| Peso | 0.129 kg |
| Precisión | p4 |
| Carga estática básica, radial - C0r | 8500 N |
| Carga dinámica básica, radial - Cr | 12400 N |
Mostrar UNSPSC/ECL@SS/Customs
385,03 € Sin IVA
/ unidad
465,89 € IVA incluido
- Entrega estimada (15) días