Referencias
INA:NKIS60
Rubix:821000060022
fabricante:0000080360000
EAN:4012802059946


Resumen técnico
| Diámetro interior | 60 mm |
|---|---|
| Diámetro exterior | 90 mm |
| Anchura | 28 mm |
Documentos
Detalles de producto : NKIS 60
Rodamientos de agujas NKIS, serie pesada
Cualidades
•Can support high to very high radial forces
Are used when the load carrying capacity or accuracy of drawn cup needle roller bearings with open ends is no longer sufficient and the high load capacity of cylindrical roller bearings is not yet required
Can only support radial loads and, as a result, are highly suitable for use as non-locating bearings (they permit axial displacement of the shaft relative to the housing in the bearing)
Permit high speeds in spite of line contact
Compensate misalignments between the shaft and housing (aligning needle roller bearings)
Require only a very small radial design envelope, particularly if the bearing arrangement is designed without an inner ring
Are available in numerous sizes and designs
Result in particularly compact, cost-effective and economical bearing arrangements
Are used when the load carrying capacity or accuracy of drawn cup needle roller bearings with open ends is no longer sufficient and the high load capacity of cylindrical roller bearings is not yet required
Can only support radial loads and, as a result, are highly suitable for use as non-locating bearings (they permit axial displacement of the shaft relative to the housing in the bearing)
Permit high speeds in spite of line contact
Compensate misalignments between the shaft and housing (aligning needle roller bearings)
Require only a very small radial design envelope, particularly if the bearing arrangement is designed without an inner ring
Are available in numerous sizes and designs
Result in particularly compact, cost-effective and economical bearing arrangements
Información técnica
Atributos
| Diámetro interior | 60 mm |
|---|---|
| Diámetro exterior | 90 mm |
| Anchura | 28 mm |
| Serie | nkis |
| Velocidad de referencia | 3800 rpm |
| Número de filas | 1 |
| Carga estática básica, radial - C0r | 113000 N |
| Carga dinámica básica, radial - Cr | 77000 N |
| Junta | abierto |
| Holgura del rodamiento | cn |
Mostrar UNSPSC/ECL@SS/Customs
133,34 € Sin IVA
/ unidad
161,34 € IVA incluido
- Entrega estimada (15) días