Rodamiento para husillos de precisión FAG B71944-E-T-P4S-DUL, Diámetro interior: 220 mm | Diámetro exterior: 300 mm | Anchura: 38 mm

Rodamiento para cabezales

Ver información técnica

Referencias

FAG:B71944-E-T-P4S-DUL
Rubix:798780765000
fabricante:0385900180000
EAN:4026677540638
brand logo

Resumen técnico

Diámetro interior220 mm
Diámetro exterior300 mm
Anchura38 mm
Ver todas las caracteristicas

Detalles de producto : B71944-E-T-P4S-DUL


X-life ultra Bearings were designed for maximum demands on speed-ability and load. They are Hybrid Bearings with rings made of Cronidur 30, a high nitrogen stainless steel. Compared to the conventional rolling bearing steel 100Cr6, Cronidur 30 exhibits a substantially finer structure, thus ensuring cooler operation and higher admissible contact pressure. Tests of the material fatigue life exceeded the calculated values by such a large degree that it can be considered practically fail-safe in the field of application. Under mixed friction conditions, this steel also lasted up to 10 times longer than the standard material 100Cr6. This steel is likewise significantly superior to conventional rolling bearing steels in terms of Hertzian compression strength, corrosion resistance and hot hardness. Compared to conventional bearings,the extended service life of X-life ultra Bearings makes an enormous contribution to reducing system costs. In principle, all Spindle Bearing designs are available as X-life ultra Bearings. To take full advantage of the performance capability of X-life ultra Bearings,the structure surrounding the bearing arrangement must be designed appropriately.
Rodamiento de husillo B719..-E, ajustado, en pares o conjunto, ángulo de contacto α = 25°, tolerancias restringidas

Información técnica


Atributos
Peso neto12998 g
Diámetro interior220 mm
Diámetro exterior300 mm
Anchura38 mm
Juntaabierto
Serieb719..-e-t-p4s
Jaulaplástico
Carga estática básica, radial - C0r192000 N
Carga dinámica básica, radial - Cr212000 N
17.099,47 Sin IVA
/ unidad
20.690,36 IVA incluido
  • Entrega estimada (15) días

Vea nuestros productos de categorías relacionadas