Referencias
Tsubaki:RF2050R OL (P=1-1/4'')
Rubix:798813020000
fabricante:1069205014
EAN:8718472040616



Resumen técnico
| Cadena | ansi double pitch standard chain |
|---|---|
| Paso de cadena | 31.75 mm |
Detalles de producto : RF2050R OL
Tsubaki ANSI Double Pitch Attachment Chain has the same basic construction as single pitch roller chain, but has twice the pitch length. A major benefit is that whilst larger conveyor lengths are possible, a double pitch chain uses only half the components of a single pitch chain in the same application, resulting in less components to wear.
Información técnica
Atributos
| Peso neto | 41 g |
|---|---|
| Cadena | ansi double pitch standard chain |
| Paso de cadena | 31.75 mm |
| Peso | 41 g |
Mostrar UNSPSC/ECL@SS/Customs
9,29 € Sin IVA
/ unidad
11,24 € IVA incluido
- Entrega estimada (15) días