Referencias
Renold:08B1SNS30I
Rubix:798152756000




Detalles de producto : 08 B1 OL SYNO
For use in hygiene-sensitive applications or situations where contamination from lubricant is to be avoided, the Renold Syno Nickel-Plated chain displays all the characteristics you need from a chain. With a food industry-approved lubricant within the sintered bush, this chain will not need re-lubricating in almost all instances.
Low-maintenance chains: Syno cranked double link
Información técnica
Atributos
| Peso neto | 0,01 g |
|---|---|
| Cadena | 08b1sn |
| Paso de cadena | 12.7 mm |
| Diámetro de rodillo | 8.51 mm |
Mostrar UNSPSC/ECL@SS/Customs
11,91 € Sin IVA
/ unidad
14,41 € IVA incluido
- En stock; entrega ≈24/48h