Referencias
Parker:14KETF08MPN
Rubix:798385248000
fabricante:14KETF08MPN
EAN:4039747695114


Resumen técnico
| Conexión 1 | 8 |
|---|---|
| Material | nickel-plated brass (body);nbr (seal) |
| Norma | certificate of conformity - 2014 68 eu_connectic |
Documentos
Detalles de producto : 14KETF08MPN
Parker's Premium Safety Quick Coupling Series 14 with a self-venting system according to ISO C. The self-venting takes place during disconnection – no risk of pressurized hoses being tossed around. When the sleeve is pulled back, the plug is released yet remains locked in. The coupling valve closes and the air is vented from the air line at the same time. Only then, by operating the sleeve again, can uncoupling take place safely. The system fulfils the requirements of ISO 4414 – increased safety standards in the work place. The plastic sleeve does not scratch working surfaces.
The right plug for self-venting series 14 can be found under series 22.
Markets:
- Machinery Construction
- Automotive
Features/Benefits:
- Safety Coupling with self-venting mechanism according to ISO C
- No whiplash effect due to the self-venting which takes place during disconnection
- Plastic sleeve - no scratching of the working surfaces
Applications:
- Pneumatic Tools
- Pneumatic Airline Systems
- Assembly Lines
The right plug for self-venting series 14 can be found under series 22.
Markets:
- Machinery Construction
- Automotive
Features/Benefits:
- Safety Coupling with self-venting mechanism according to ISO C
- No whiplash effect due to the self-venting which takes place during disconnection
- Plastic sleeve - no scratching of the working surfaces
Applications:
- Pneumatic Tools
- Pneumatic Airline Systems
- Assembly Lines
Aplicación: Neumática
Tipo de conexión: Boquilla para manguera
Diámetro: 5,5 mm (nominal)
División: Conectores de baja presión, división Europa
Tamaño hexagonal: 22
Diámetro interior de la manguera: 8
Longitud: 71
Materiales de construcción: Latón niquelado
Presión máxima de funcionamiento: 12
Temperatura máxima de funcionamiento: 60
Temperatura mínima de funcionamiento: -20
Diámetro exterior: 31
Características de seguridad: Autoventilación
Material del sello: NBR
Tipo: Acoplamiento
Válvula incluida: Sí
Versión: Autoventilación
Tipo de conexión: Boquilla para manguera
Diámetro: 5,5 mm (nominal)
División: Conectores de baja presión, división Europa
Tamaño hexagonal: 22
Diámetro interior de la manguera: 8
Longitud: 71
Materiales de construcción: Latón niquelado
Presión máxima de funcionamiento: 12
Temperatura máxima de funcionamiento: 60
Temperatura mínima de funcionamiento: -20
Diámetro exterior: 31
Características de seguridad: Autoventilación
Material del sello: NBR
Tipo: Acoplamiento
Válvula incluida: Sí
Versión: Autoventilación
Información técnica
Atributos
| Conexión 1 | 8 |
|---|---|
| Material | nickel-plated brass (body);nbr (seal) |
| Norma | certificate of conformity - 2014 68 eu_connectic |
| Temperatura máx. | 60 °C |
Mostrar UNSPSC/ECL@SS/Customs
- Entrega estimada (15) días