HOJA SIERRA SABLE EXPERT S 1155 CHC 10 PZ
Reciprocating Saw Blade
Ver información técnicaVer documentosReferencias
Bosch:2608900370
Rubix:799291128000
EAN:4059952534602




Documentos
Detalles de producto : HOJA SIERRA SABLE EXPERT S 1155 CHC 10 PZ
Hoja de sierra sable para metal
Cualidades
•Long Life cutting thick tough metal
Exceptional durability is built in with Bosch Carbide Technology Wide body for precise, straight cuts
Extra coating makes carbide tougher Thick gauge blade offers extra robustness and stability
Fits all S-shank reciprocating saws
Exceptional durability is built in with Bosch Carbide Technology Wide body for precise, straight cuts
Extra coating makes carbide tougher Thick gauge blade offers extra robustness and stability
Fits all S-shank reciprocating saws
Aplicaciones
Tough steel;Cast iron
Información técnica
Atributos
| Longitud | 225 mm |
|---|---|
| Material | carbide |
| Embalaje | 10 pieces |
| Longitud total | 225 mm |
Mostrar UNSPSC/ECL@SS/Customs
296,69 € Sin IVA
/ unidad
358,99 € IVA incluido
- Entregado normalmente en ( 2 ) días
