WAS 28,0X 38,0X 7,0 NB70C4

Radial Shaft Seal

Ver información técnicaVer documentos
Referencias
Dichtomatik:67801282
Rubix:799070141000
fabricante:WAS 28,0X 38,0X 7,0 NB70C4
brand logo
Resumen técnico
Diámetro interior28 mm
Diámetro exterior38 mm
Materialnbr
Documentos

Detalles de producto : WAS 28,0X 38,0X 7,0 NB70C4


Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip and a protective lip on the air side.

Aplicaciones

Sealing of rotating machine elements such as shafts, hubs and axles.

Información técnica


Atributos
Diámetro interior28 mm
Diámetro exterior38 mm
Materialnbr
Mostrar UNSPSC/ECL@SS/Customs
2,88 Sin IVA
/ unidad
3,48 IVA incluido
  • Entrega estimada (15) días