Referencias
SKF:13581
Rubix:798973526000
Documentos
Detalles de producto : 13581
Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWA1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, a garter spring to optimize sealing against the shaft, and a dust lip to improve contamination exclusion. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
Cualidades
•For oil or grease
With garter spring
WAVE lip creates higher pumping rate
WAVE lip has less friction between shaft and lip
WAVE lip has a lower temperature at the contact point
With garter spring
WAVE lip creates higher pumping rate
WAVE lip has less friction between shaft and lip
WAVE lip has a lower temperature at the contact point
Información técnica
Atributos
| Diámetro interior | 34.93 mm |
|---|---|
| Anchura | 7.95 mm |
Mostrar UNSPSC/ECL@SS/Customs
23,75 € Sin IVA
/ unidad
28,74 € IVA incluido
- Entrega estimada en (15) días

