Referencias
Freudenberg Sealing Technologies:MN03-10.17 40 X 52 X 0 X 7 PTFE Y002
Rubix:798391156000
fabricante:49046482

Documentos
Detalles de producto : HTS2-9539OF 40 52 7 PTFE 49046482
Simmerring for open housings with forward-positioned sea-ling lip. Special design to meet stringent cleaning and sterility Requirements.
Cualidades
•Free of dead spots in terms of hygienic design
Wear resistant
Good dry running properties
Allows complete draining of containers
Wear resistant
Good dry running properties
Allows complete draining of containers
Aplicaciones
Mixers;Kneaders;Food-Processing Machines;Shaft Sealing in the Chemical and Process Industries
Información técnica
Atributos
| Diámetro interior | 40 mm |
|---|---|
| Diámetro exterior | 52 mm |
| Anchura | 7 mm |
| Material | ptfe |
| Ejecución | no aplicable |
Mostrar UNSPSC/ECL@SS/Customs
441,99 € Sin IVA
/ unidad
534,81 € IVA incluido
- Entrega estimada (15) días
