Referencias
Freudenberg Sealing Technologies:24339335
Rubix:798390976000
fabricante:24339335

Documentos
Detalles de producto : HTS2-9535 25 40 7 K212 PTFE 24339335
Simmerring for open housings. Significantly reduced friction compared to standard geometries due to the patented sealing lip.
Cualidades
•Good dry running properties
Good thermal conductivity
Electroconductive/antistatic
Type can be easily matched to housing
Anti-adhesive
Good thermal conductivity
Electroconductive/antistatic
Type can be easily matched to housing
Anti-adhesive
Aplicaciones
Water Applications;Fans;Gearboxes;Compressors;Pumps;Electrical Drives;Mixers;Machine Tools
Información técnica
Atributos
| Diámetro interior | 25 mm |
|---|---|
| Diámetro exterior | 40 mm |
| Anchura | 7 mm |
| Material | ptfe |
| Ejecución | no aplicable |
Mostrar UNSPSC/ECL@SS/Customs
224,61 € Sin IVA
/ unidad
271,78 € IVA incluido
- Entrega estimada (15) días
