2015722 1.06/S2-E - EXTRACTOR DE SUJECION RAPIDA DE DOS PATAS, PERFIL ESTRECHO 160X150 MM
Quick Release Puller
Ver información técnicaVer documentosReferencias
Gedore:1.06/S2-E
Rubix:798175927000
fabricante:2015722
EAN:4036976123470


Resumen técnico
| Número de abrazaderas/garras | 2 |
|---|---|
| Capacidad exterior | 160 mm |
| Profundidad | 150 mm |
Documentos
Detalles de producto : 2015722 1.06/S2-E - EXTRACTOR DE SUJECION RAPIDA DE DOS PATAS, PERFIL ESTRECHO 160X150 MM
Cualidades
•The forged leg feet are very slim
Particularly suitable for barely accessible places
Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
Quick release legs for fast, easy set-up and adjustment
Particularly suitable for barely accessible places
Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
Quick release legs for fast, easy set-up and adjustment
Información técnica
Atributos
| Número de abrazaderas/garras | 2 |
|---|---|
| Capacidad exterior | 160 mm |
| Profundidad | 150 mm |
| Fuerza de extracción | 5 t |
| Diámetro | 22 mm |
| Tipo | quick release puller |
Mostrar UNSPSC/ECL@SS/Customs
206,42 € Sin IVA
/ unidad
249,77 € IVA incluido
- Entrega estimada (15) días