Referencias
Gedore:1.15/4
Rubix:798178164000
fabricante:8006510
EAN:4036976104684


Resumen técnico
| Número de abrazaderas/garras | 3 |
|---|---|
| Capacidad exterior | 280 mm |
| Profundidad | 390 mm |
Documentos
Detalles de producto : 8006510 1.15/4 - EXTRACTOR 280X390 MM
Cualidades
•Tried and tested, particularly strong design for removing discs, wheels, ball bearings etc
With technical and economical benefits due to the variable clamping reach and automatic grip of the legs
Particularly suitable for pulling off V-belt pulleys and flywheels which are mounted on longer shafts
Upgradeable with hydraulic spindle
With technical and economical benefits due to the variable clamping reach and automatic grip of the legs
Particularly suitable for pulling off V-belt pulleys and flywheels which are mounted on longer shafts
Upgradeable with hydraulic spindle
Información técnica
Atributos
| Número de abrazaderas/garras | 3 |
|---|---|
| Capacidad exterior | 280 mm |
| Profundidad | 390 mm |
| Fuerza de extracción | 12 t |
| Diámetro | 22 mm |
| Tipo | puller |
Mostrar UNSPSC/ECL@SS/Customs
309,62 € Sin IVA
/ unidad
374,64 € IVA incluido
- Entrega estimada (15) días