Referencias
Gedore:1.14/3
Rubix:798178158000
fabricante:8005460
EAN:4036976104578


Resumen técnico
| Número de abrazaderas/garras | 2 |
|---|---|
| Capacidad exterior | 250 mm |
| Profundidad | 260 mm |
Documentos
Detalles de producto : 8005460 1.14/3 - EXTRACTOR 250X260 MM
Cualidades
•Tried and tested, particularly strong design for removing discs, wheels, ball bearings etc
With technical and economical benefits due to the variable clamping reach and automatic grip of the legs
Particularly suitable for pulling off V-belt pulleys and flywheels which are mounted on longer shafts
Upgradeable with hydraulic spindle
With technical and economical benefits due to the variable clamping reach and automatic grip of the legs
Particularly suitable for pulling off V-belt pulleys and flywheels which are mounted on longer shafts
Upgradeable with hydraulic spindle
Información técnica
Atributos
| Número de abrazaderas/garras | 2 |
|---|---|
| Capacidad exterior | 250 mm |
| Profundidad | 260 mm |
| Fuerza de extracción | 8 t |
| Diámetro | 22 mm |
| Tipo | puller |
Mostrar UNSPSC/ECL@SS/Customs
193,52 € Sin IVA
/ unidad
234,16 € IVA incluido
- Entrega estimada (15) días