Referencias
Dichtomatik:49443400
Rubix:799071063000
fabricante:49443400

Documentos
Detalles de producto : KPOR30 2P 80,0 64,5 6,3 PT0007
The KPOR seals consist of a PTFE sealing element which is energised by an o-ring. This results in an exceptionally good sealing function under high loads and good static sealing performance. The KPOR 30 design is a double acting piston seal.
Cualidades
•Hydraulicoils acc to DIN 51524 Part 1-3
Lubricating oils
Mineraloil based lubricating greases
Highly non-flammable hydraulic fluids
Lubricating oils
Mineraloil based lubricating greases
Highly non-flammable hydraulic fluids
Información técnica
Atributos
| Diámetro exterior | 80 mm |
|---|---|
| Diámetro interior | 64.5 mm |
| Material | ptfe |
Mostrar UNSPSC/ECL@SS/Customs
31,68 € Sin IVA
/ unidad
38,33 € IVA incluido
- Entrega estimada (15) días