Referencias
Mitutoyo:293-242-30
Rubix:799304843000
EAN:4946368673233

Resumen técnico
| Rango de medición, mínimo | 50 mm |
|---|---|
| Rango de medición, máximo | 75 mm |
Documentos
Detalles de producto : MICROMETRO DIGITAL 50-75 MM IP65
Métrico, modelo de trinquete. Husillo: Carburo de 6,35 pulgadas.
Cualidades
293 Function Series: ORIGIN up to 100 mm change ZERO/ABS 2 x PRESET above 100 mm Auto extinguishing (20 min. without use) Low battery alarm function lock keys higher than 100 mm Data maintenance
Aplicaciones
3 types of models available: Models with friction drum ratchet models with ratchet drum Technical specifications: Resolution: 0.001 mm Graduations: Graduated drum and scabbard, chrome plated mats, Ø 18 mm Flatness: 0.3 ‘m Parallelism: 1 ' m for model up to 50 mm 2 ' m for model up to 100 mm 3 ' m for model up to 175 mm 4 ' m for model up to 275 mm 5 ' m for model from 300 mm Measuring surface: in carbide, rectified, finely lapped measuring pin : Ø 6.35 mm with locking device. Pin advancement 0.5 mm measuring Force: 5-10 N battery life: About 1 year delivered: In a cabinet, wrench, 1 battery, calibrator (from 25 mm), control certificate (0-50 mm)
Información técnica
Atributos
| Rango de medición, mínimo | 50 mm |
|---|---|
| Rango de medición, máximo | 75 mm |
| Salida de datos | yes |
| Diámetro de husillo | 6.35 mm |
Mostrar UNSPSC/ECL@SS/Customs
412,00 € Sin IVA
/ unidad
498,52 € IVA incluido
- Entrega estimada (15) días