Referencias
Bahco:MTB-8-25
Rubix:798282051000
EAN:7314150125418

Detalles de producto : MTB-8-25
Cualidades
•Automatic blade lock
Class II accuracy
-E products have both metric and imperial scales
M products have magnetic tip and reverse blade printing
Rubber grip
Easy to read high contrast permanent markings on the non-reflective nylon coated high grade carbon steel blade
Easier to use as blade stays out until retraction button is activated thanks to the automatic locking system
Less chance of damage if dropped with impact absorbing rubber case
Easy carry integrated belt clip
Class II accuracy
-E products have both metric and imperial scales
M products have magnetic tip and reverse blade printing
Rubber grip
Easy to read high contrast permanent markings on the non-reflective nylon coated high grade carbon steel blade
Easier to use as blade stays out until retraction button is activated thanks to the automatic locking system
Less chance of damage if dropped with impact absorbing rubber case
Easy carry integrated belt clip
Información técnica
Atributos
| Peso neto | 470 g |
|---|---|
| Longitud | 8 m |
| Anchura | 25 mm |
| Tipo | metric short measuring tape |
Mostrar UNSPSC/ECL@SS/Customs
16,83 € Sin IVA
/ unidad
20,36 € IVA incluido
- Entrega estimada (15) días
