Referencias
THK:SHS-15-C-SS-C1
Rubix:963150001087

Documentos
Detalles de producto : BLOCK SHS15CSSC1GK
Cualidades
•Ideal Four Raceway, circular-arc groove, two-point contact structure
Superb error-absorbing capability with the DF design
Accuracy averaging effect by absorbing mounting surface error
Large permissible load and high rigidity
Low friction coefficient
Superb error-absorbing capability with the DF design
Accuracy averaging effect by absorbing mounting surface error
Large permissible load and high rigidity
Low friction coefficient
Aplicaciones
Surface Grinder;Electric Discharge Machine;High-Speed Transfer Equipment;NC Lathe;Injection moulding Machine;Woodworking Machine;Semiconductor Manufacturing Equipment; Inspection Equipment;Food-Related Machine;Medical Equipment
Información técnica
Atributos
| Anchura | 47 mm |
|---|---|
| Longitud | 64.4 mm |
| Altura en carril | 21 mm |
| Precisión | p;sp;up |
| Material | iron |
Mostrar UNSPSC/ECL@SS/Customs
121,06 € Sin IVA
/ unidad
146,48 € IVA incluido
- Entrega estimada en (15) días
