Referencias
THK:HSR45LBSSGK
Rubix:968450000087

Documentos
Detalles de producto : BLOCK HSR45LBSSGK
Cualidades
•Ideal Four Raceway, circular-arc groove, two-point contact structure
Superb error-absorbing capability with the DF design
Accuracy averaging effect by absorbing mounting surface error
Large permissible load and high rigidity
Low friction coefficient
Superb error-absorbing capability with the DF design
Accuracy averaging effect by absorbing mounting surface error
Large permissible load and high rigidity
Low friction coefficient
Aplicaciones
Surface Grinder;Electric Discharge Machine;High-Speed Transfer Equipment;NC Lathe;Injection moulding Machine;Woodworking Machine;Semiconductor Manufacturing Equipment; Inspection Equipment;Food-Related Machine;Medical Equipment
Información técnica
Atributos
| Anchura | 120 mm |
|---|---|
| Longitud | 170.8 mm |
| Altura en carril | 50 mm |
| Precisión | p;sp;up |
| Material | martensite stainless steel |
Mostrar UNSPSC/ECL@SS/Customs
314,11 € Sin IVA
/ unidad
380,07 € IVA incluido
- Entrega estimada (15) días
