Referencias
Bahco:6MV-16
Rubix:798212649000
EAN:7314150120932

Detalles de producto : 6MV-16
Llaves fijas aisladas. Para trabajar bajo tensión hasta 1000 Volt. IEC 60900, apertura de boca según ISO 691, certificado VDE. Acero aleado de alta calidad. Revestimiento aislante coloreado de 2 capas para las llaves de 6 - 16 mm. Revestimiento aislante coloreado de 3 capas para las llaves de 17 - 32 mm.
Cualidades
•Dip-coated insulation
2-Layer colour insulation coating
3-Layer colour insulation coating
For working on live equipment up to 1000 V according to IEC 60900
Made of high performance alloy steel
Opening tolerance according to ISO 691
2-3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
2-Layer colour insulation coating
3-Layer colour insulation coating
For working on live equipment up to 1000 V according to IEC 60900
Made of high performance alloy steel
Opening tolerance according to ISO 691
2-3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Información técnica
Atributos
| Peso neto | 110 g |
|---|---|
| Apertura | 16 |
| Longitud | 157 mm |
| Tipo | llave de boca abierta |
| Acabado | aislado |
| Diámetro | 6.5 mm |
Mostrar UNSPSC/ECL@SS/Customs
24,54 € Sin IVA
/ unidad
29,69 € IVA incluido
- Entrega estimada (15) días
