Referencias
Bahco:NS100-58
Rubix:798571044000
EAN:7314150294145

Detalles de producto : NS100-58 LLAVE DE ESTRIAS ABIERTA, ANTICHISPAS
Llave de boca de impacto, puede utilizarse con martillo para fijar pernos y tuercas. Material: bronce de aluminio. Antichispas. Forjado. Norma del producto DIN 133.
Cualidades
•Made of aluminium bronze
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
15° head angle
Slogging open-end wrench used with a hammer to tighten large nuts and bolts
Fulfills product standard DIN 133
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
15° head angle for optimum access
To obtain more information about the usage restrictions of non-sparking materials, please refer to the corresponding certificates
Información técnica
Atributos
| Peso neto | 1492 g |
|---|---|
| Apertura | 58 mm |
| Longitud | 315 mm |
| Material | bronce de aluminio |
| Peso | 2115 g |
| Tamaño | 58 mm |
Mostrar UNSPSC/ECL@SS/Customs
339,25 € Sin IVA
/ unidad
410,49 € IVA incluido
- Entrega estimada en (15) días
