Referencias
SKF:LGHC 2/180
Rubix:798742245000
EAN:7316576975301



Documentos
Detalles de producto : LGHC 2/180
LGHC 2 is a mineral oil based fat. It is manufactured using modern calcium complex sulfonate thickening. It was developed to withstand high loads, large amounts of water and high temperatures. It is particularly suitable for heavy duty applications, especially in the mining, cement and steel industries.
Información técnica
Atributos
| Embalaje | barril |
|---|---|
| Clase NLGI | 2 |
| Viscosidad a 40 °C | 450 mm²/s |
| Temperatura mín. | -20 °C |
| Temperatura máx. | 140 °C |
Mostrar UNSPSC/ECL@SS/Customs
2307,55 € Sin IVA
/ unidad
2792,14 € IVA incluido
- Entrega estimada (15) días
