Referencias

Detalles de producto : 1030Y06F03
Parker Legris offers two types of polyethylene tubing: "Advanced PE" 50% reticulated and Low Density PE.
Our range of "Advanced PE" is designed for demanding environments, especially that of water treatment, without compromising operator safety.
Features/Benefits:
- Advanced PE
• 50% reticulated material
• Best balance between flexibility and pressure/temperature resistance
• Resistant to a wide range of aggressive chemicals
• Approved for contact with food and beverages
• Silicone-free
- Low Density PE
• Excellent resistance to aggressive and corrosive agents
• Good technical trade-off
• Food-grade material
• Silicone-free
Markets:
• Food and Beverage
• Industrial Chemical Processing
• Oil and Gas
• Water
Applications:
• Aggressive Fluids Conveying
• Applications Subjected to Intensive Cleaning
• Thermal Management
Technologies:
• PE Tubing
• Polyethylene Tubing
• Advanced PE
• Industrial Tubing
Technical Characteristics:
Fluids:
• Advanced PE: Water, beverages and other fluids
• Low Density PE: Industrial fluids
Materials:
• Advanced PE: High quality polyethylene: 50% reticulated PE, 50% low density PE (44 shore D)
• Low Density PE: Low Density Polyethylene (44 shore D)
Pressure:
• Advanced PE: Vacuum to 16 bar
• Low Density PE: Vacuum to 20 bar
Temperature:
• Advanced PE: -40°C to +95°C
• Low Density PE: -40°C to +60°C
Regulations:
Advanced PE Tubing
• FDA: 21 CFR 177.1520
• RG: 1935/2004/EC
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• NSF 51
• RG: 1907/2006 (REACH)
Low Density PE Tubing
• FDA: 21 CFR 177.1520
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
Color: ROJO
División: División de conectores de baja presión para Europa
Longitud (m): 300
Presión máxima de funcionamiento: 16
Temperatura máxima de funcionamiento: 95
Medios: Bebidas (PE avanzado), otros fluidos (PE avanzado), agua (PE avanzado), fluidos industriales (PE de baja densidad)
Temperatura mínima de funcionamiento: -40
Número de tubos: 1
Especificaciones cumplidas: FDA 21 CFR 177.1520 (tubos de PE avanzado), RG: 1935/2004/CE (tubos de PE avanzado), PED 97/23/CE (tubos de PE avanzado), RoHS 2002/95/CE (tubos de PE avanzado), RoHS 2011/65/CE (tubos de PE avanzado), NSF 51 (tubos de PE avanzado), NSF 61 C-HOT (tubos avanzados de PE)
Diámetro interior del tubo (mm): 4
Diámetro exterior del tubo (mm): 6
Presión nominal de vacío: 755
Peso: 4,8
Información técnica
| Peso neto | 5318 g |
|---|---|
| Peso con embalaje | 6000 g |
| Diámetro interior | 4 mm |
| Presión de servicio máx. | 16 bar |
| 320 mm | |
| 300 mm |
- Entrega estimada (15) días
