Referencias
Parker:0134 60 13
Rubix:798187288000
fabricante:0134 60 13
EAN:0820099116983


Resumen técnico
| Tipo | racor dentado de acción rápida con rosca bspt macho |
|---|---|
| Material | latón |
Detalles de producto : 0134 60 13 RACOR DE ESPIGA RAPIDO CON ROSCA MACHO BSP CONICA R1/4 3/8
This range of fittings is designed to meet the requirements of the automotive and robotics industries, provides optimum CNOMO manufacturing quality, simple installation, reliable operation and a long service life.
Features/Benefits:
- Perfect for Self-Fastening NBR Hose
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations
• Spark-resistant
- Ergonomic and Time-Saving
• Fitting does not require lubrication or clamping, reducing assembly time
• Visual stop confirms installation is correct and improves operating safety
• Removal by cutting the tube
• The fitting can be re-used if necessary
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
Brass fittings for quick connection of self-fastening hose to a male BSPT port.
Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 16 bar
• Temperature:
0°C to +100°C (water)
-20°C to 70°C (air)
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• CNOMO: E07.21.115N
Features/Benefits:
- Perfect for Self-Fastening NBR Hose
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations
• Spark-resistant
- Ergonomic and Time-Saving
• Fitting does not require lubrication or clamping, reducing assembly time
• Visual stop confirms installation is correct and improves operating safety
• Removal by cutting the tube
• The fitting can be re-used if necessary
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
Brass fittings for quick connection of self-fastening hose to a male BSPT port.
Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 16 bar
• Temperature:
0°C to +100°C (water)
-20°C to 70°C (air)
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• CNOMO: E07.21.115N
Aplicación: Neumática, refrigeración, procesos automovilísticos, lubricación, transmisión de fluidos, embalaje, maquinaria industrial
Material del cuerpo: Latón
Tamaño de la rosca de conexión: R 1/4
División: Conectores de baja presión, división Europa
Para tipo de fluido: Refrigerantes, aire comprimido
Presión máxima de funcionamiento: 20
Temperatura máxima de funcionamiento: 104
Temperatura mínima de funcionamiento: -20
Tipo de producto: Conectores de espiga con fijación automática para manguera NBR
Cantidad por caja: 10
Forma: Conector de espiga con fijación automática macho
Especificaciones cumplidas: RoHS DI: 2002/95/CE, RoHS 2011/65/CE, PED DI: 97/23/CE, REACH DI: 1907/2006, CNOMO E07.21.115N
Diámetro interior del tubo: 9,5 mm
Diámetro exterior del tubo: 16 mm (O.D.)
Peso: 0,022
Material del cuerpo: Latón
Tamaño de la rosca de conexión: R 1/4
División: Conectores de baja presión, división Europa
Para tipo de fluido: Refrigerantes, aire comprimido
Presión máxima de funcionamiento: 20
Temperatura máxima de funcionamiento: 104
Temperatura mínima de funcionamiento: -20
Tipo de producto: Conectores de espiga con fijación automática para manguera NBR
Cantidad por caja: 10
Forma: Conector de espiga con fijación automática macho
Especificaciones cumplidas: RoHS DI: 2002/95/CE, RoHS 2011/65/CE, PED DI: 97/23/CE, REACH DI: 1907/2006, CNOMO E07.21.115N
Diámetro interior del tubo: 9,5 mm
Diámetro exterior del tubo: 16 mm (O.D.)
Peso: 0,022
Información técnica
Atributos
| Peso neto | 22 g |
|---|---|
| Peso con embalaje | 232 g |
| Tipo | racor dentado de acción rápida con rosca bspt macho |
| Material | latón |
| Ejecución | recht |
| Diámetro exterior de tubo | 14 mm |
| 60 mm | |
| 60 mm |
Mostrar UNSPSC/ECL@SS/Customs
6,98 € Sin IVA
/ unidad
8,45 € IVA incluido
- Entrega estimada (15) días