Referencias
Parker:0101 12 13 39
Rubix:798120656000
fabricante:0101 12 13 39
EAN:0820099089157


Resumen técnico
| Material | latón / nbr (anillo de estanqueidad compuesto) |
|---|---|
| Tipo | 0101 racor recto para atornillar |
| Diámetro exterior de tubo | 19 mm |
Detalles de producto : 0101 12 13 39 RACOR DE ENTRADA, RECTO ROSCA MACHO CIL. D. 12MM G1/4
In-line connection of a tubing with male thread, with bi-material seal. To ensure perfect sealing and excellent resistance to compression.
Available from 4 to 28 mm o.d., BSPT metric thread.
Available from 4 to 28 mm o.d., BSPT metric thread.
Racor de compresión con anillo de apriete - D : 12MM - E : 7MM - F : 19MM - F1 : 22MM - MEDIDA G : 17MM - H : 25MM - H1 : 12MM - C : G1/4 - CUERPO : latón - ANILLO DE JUNTA : nitrilo - TEMPERATURA MÍNIMA DE SERVICIO : -40CE - TEMPERATURA MÁXIMA DE SERVICIO : 100CE
Cualidades
• Simple to Install and Use
• Suitable for pneumatic and medium pressure hydraulic applications
• Compatible with many industrial fluids
• Large product range: 22 configurations
• Excellent sealing due to the tightening of the olive onto the tube
• Metallic sealing guarantees maximum service life
• High strength brass for increased mechanical reliability• Wide Variety of Tubing
• Connection of different types of tubing and hose: metal, polymer, steel, rubber, etc.
• Multiple tube diameters can be connected using the Parker Legris reducer assembly system
• No insert required for rigid and semi-rigid polyamide tubing below 14 mm
• Suitable for pneumatic and medium pressure hydraulic applications
• Compatible with many industrial fluids
• Large product range: 22 configurations
• Excellent sealing due to the tightening of the olive onto the tube
• Metallic sealing guarantees maximum service life
• High strength brass for increased mechanical reliability• Wide Variety of Tubing
• Connection of different types of tubing and hose: metal, polymer, steel, rubber, etc.
• Multiple tube diameters can be connected using the Parker Legris reducer assembly system
• No insert required for rigid and semi-rigid polyamide tubing below 14 mm
Aplicaciones
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Información técnica
Atributos
| Peso neto | 62 g |
|---|---|
| Peso con embalaje | 645 g |
| Material | latón / nbr (anillo de estanqueidad compuesto) |
| Tipo | 0101 racor recto para atornillar |
| Diámetro exterior de tubo | 19 mm |
| Conexión 1 | g1/4 '' |
| Conexión 2 | 12 mm |
| Presión | 550 bar |
| 60 mm | |
| 90 mm |
Mostrar UNSPSC/ECL@SS/Customs
11,04 € Sin IVA
/ unidad
13,36 € IVA incluido
- Entrega estimada en (15) días