Referencias
Bosch:06019G0309
Rubix:798846440000
fabricante:06019G0309

Documentos
Detalles de producto : TALADRO GSB18V-110C+CAJA DE CARTON
The GSB 18V-110 C Professional is an extremely powerful and robust cordless impact drill driver with brushless motor. 110 Nm of maximum torque and a brushless motor offer an extremely strong performance. Its full-metal chuck makes the impact drill driver highly durable and capable of handling even the toughest applications on the jobsite. Furthermore, it is equipped with a Bluetooth Connectivity option to connect directly to a smartphone for additional tool control. The GSB 18V-110 C is intended for drilling in wood with a maximum diameter of 82 mm, screwing up to 12 mm as well as drilling in steel up to 13 mm and impact drilling in masonry up to 16 mm. It is compatible with all Bosch Professional 18 V batteries and chargers (Professional 18V System). Also compatible with AMPShare, the multi-brand battery alliance. The GSB 18V-110 C Professional also features 2-gear, Auto-lock, KickBack Control, Electronic Motor Protection, handle, Li-ion, and precision clutch.
Cualidades
•110 Nm maximum torque and brushless motor make the tool extremely strong
Full-metal chuck for high durability make the impact drill driver capable of handling even the toughest applications on the jobsite
Bluetooth Connectivity option to connect directly to a smartphone for additional tool control
Full-metal chuck for high durability make the impact drill driver capable of handling even the toughest applications on the jobsite
Bluetooth Connectivity option to connect directly to a smartphone for additional tool control
Aplicaciones
Jobsite
Información técnica
Atributos
| Par máximo | 110 N.m |
|---|---|
| Peso | 1.9 kg |
| Inalámbrico | si |
| Tensión | 18 V |
| Velocidad sin carga | 2100 rpm |
| Capacidad de la batería | 4 Ah |
| Capacidad de mandril | 13 mm |
| Modelo | gsb 18v-110 c |
Mostrar UNSPSC/ECL@SS/Customs
300,20 € Sin IVA
/ unidad
363,24 € IVA incluido
- Entrega estimada (15) días
