GUANTE T-6 11-543 HYFLEX

HyFlex® 11-543

Ver información técnica

Referencias

Ansell:11-543 06
Rubix:799315681000
fabricante:11543060
brand logo

Resumen técnico

Tipoguante
Tamaño6
Nivel de resistencia al corte5
Ver todas las caracteristicas

Detalles de producto : GUANTE T-6 11-543 HYFLEX



  • Enhanced protection: Designed with INTERCEPT™ Cut Resistance Technology, these nitrile-coated gloves meet ANSI/ISEA 105-2024 CUT A7 and EN ISO F standards, for improved workplace safety

  • Assured heat resistance: HyFlex® 11-543 industrial safety gloves satisfy EN 407 contact heat level 1 requirements, enabling them to withstand heat up to 100°C/212°F for at least 15 seconds 

  • Improved durability: Featuring FORTIX™ Abrasion Resistance Technology, these HyFlex gloves offer excellent abrasion resistance than the previous generation, with a dirt-masking design further extending glove life

  • Reduced surface defect risks: HyFlex® 11-543 industrial work gloves are also silicone-free, preventing contaminant transfer to metal before painting

Cualidades


  • INTERCEPT™ Technology: ANSI/ISEA 105-2024 CUT A7 and EN ISO F

  • FORTIX™ Technology: Excellent greater abrasion resistance

  • EN 407 contact heat level 1: Hand protection up to 100°C/212°F

  •  

Aplicaciones

Heavy final assembly|Machining|Grinding|Maintenance|Material handling|Primary assembly|Stamping|Compatible with consumer and industrial touchscreens

Información técnica


Atributos
Tipoguante
Tamaño6
Nivel de resistencia al corte5
Material Principalhppe
ESDsi
Recubrimiento de los guantesnitrilo
Colornegro
Materialstainless steel|hppe|nylon|spandex
12,72 € Sin IVA
/ unidad
15,39 € IVA incluido
  • Entrega estimada (15) días

Tamaño