BOQUILLA ALTA PRESION XW TUBO REFR 1/8 70 BAR D. 1,6X12,7 MM AZUL-NARANJA

Hi-prs noz XW 70 bar 1/8" D1,6 L12,7

Ver información técnica
Referencias
IBT:L72042
Rubix:799291681000
fabricante:L72042
brand logo
Resumen técnico
Tipoboquilla alta presion xw tubo refr 1/8 70 bar d. 1,6x12,7 mm azul-naranja

Detalles de producto : BOQUILLA ALTA PRESION XW TUBO REFR 1/8 70 BAR D. 1,6X12,7 MM AZUL-NARANJA


Coolant - high pressure nozzle 1/8", type XW, blue-orangeDesign: Shell made ??of high-quality plastic granules. Provides a large swing range of 110 or 102°, also radiates under the screw in level. The nozzle can be rotated 360° for precise coolant distribution. The nozzle can be adjusted using an Allen key or the adjustment key included (Order No. 9600 0500) and stays in its position without a locking nut. Application: Fast processing during machining with high rotation speeds through high-pressure cooling up to 70 bar.

Información técnica


Atributos
Tipoboquilla alta presion xw tubo refr 1/8 70 bar d. 1,6x12,7 mm azul-naranja
Mostrar UNSPSC/ECL@SS/Customs
36,34 Sin IVA
/ unidad
43,97 IVA incluido
  • Entregado normalmente en ( 2 ) días