TOBERA ALTA PRESION CD TUBO REFRIGERANTE 1/4 70BAR D. 3X6,4 MM GRIS

Hi-prs noz CD70 bar 1/4" D3 L 6,4 grey

Ver información técnica
Referencias
IBT:L72069G
Rubix:799291615000
fabricante:L72069G
brand logo

Detalles de producto : TOBERA ALTA PRESION CD TUBO REFRIGERANTE 1/4 70BAR D. 3X6,4 MM GRIS


Coolant high pressure nozzle 1/4", type CD, greyDesign: Shell made ??of high-quality plastic granules. Suitable for use in narrow spaces. The nozzle can be rotated 360° for precise coolant distribution. The nozzle can be adjusted using an Allen key or the adjustment key included (Order No. 9600 0500) and stays in its position without a locking nut. Application: Fast processing during machining with high rotation speeds through high-pressure cooling up to 70 bar.Fig. shows item in a different colour.

Información técnica


Atributos
Mostrar UNSPSC/ECL@SS/Customs
35,65 Sin IVA
/ unidad
43,14 IVA incluido
  • Entregado normalmente en ( 2 ) días