BOQUILLA ALTA PRESION XW TUBO REFRIG 1-4PULG 70BAR D. 4,1X12,7 MM AZUL-NARANJA
Hi-prs noz XW 70 bar 1/4" D4,1 L12,7
Ver información técnicaReferencias
IBT:L72094
Rubix:799291554000
fabricante:L72094
Detalles de producto : BOQUILLA ALTA PRESION XW TUBO REFRIG 1-4PULG 70BAR D. 4,1X12,7 MM AZUL-NARANJA
Coolant - high pressure nozzle 1/4", Type XW, blue-orangeDesign: Shell made ??of high-quality plastic granules. Provides a large swing range of 110 or 102°, also radiates under the screw in level. The nozzle can be rotated 360° for precise coolant distribution. The nozzle can be adjusted using an Allen key or the adjustment key included (Order No. 9600 0500) and stays in its position without a locking nut. Application: Fast processing during machining with high rotation speeds through high-pressure cooling up to 70 bar.
Información técnica
Atributos
| Tipo | boquilla alta presion xw tubo refrig 1-4pulg 70bar d. 4,1x12,7 mm azul-naranja |
|---|
Mostrar UNSPSC/ECL@SS/Customs
36,34 € Sin IVA
/ unidad
43,97 € IVA incluido
- Entregado normalmente en ( 2 ) días