BOQUILLA ALTA PRESION XW P/TUBO REFRIG 1/4 70BAR D. 3X6,4 MM NEGRA

Hi-prs noz XW 70 bar 1/4" D3 L 6,4 blk

Ver información técnica
Referencias
IBT:L72089S
Rubix:799291567000
fabricante:L72089S
brand logo
Resumen técnico
Tipoboquilla alta presion xw p/tubo refrig 1/4 70bar d. 3x6,4 mm negra

Detalles de producto : BOQUILLA ALTA PRESION XW P/TUBO REFRIG 1/4 70BAR D. 3X6,4 MM NEGRA


Coolant high pressure nozzle 1/4", Type XW, blackDesign: Shell made ??of high-quality plastic granules. Provides a large swing range of 110 or 102°, also radiates under the screw in level. The nozzle can be rotated 360° for precise coolant distribution. The nozzle can be adjusted using an Allen key or the adjustment key included (Order No. 9600 0500) and stays in its position without a locking nut. Application: Fast processing during machining with high rotation speeds through high-pressure cooling up to 70 bar.Fig. shows item in a different colour.

Información técnica


Atributos
Tipoboquilla alta presion xw p/tubo refrig 1/4 70bar d. 3x6,4 mm negra
Mostrar UNSPSC/ECL@SS/Customs
35,65 Sin IVA
/ unidad
43,14 IVA incluido
  • Entregado normalmente en ( 2 ) días