Referencias
Parker:1J748-24-24
Rubix:798384746000

Detalles de producto : 1J748-24-24
Parker's Parkrimp No-Skive medium pressure fittings 48 series are permanent, crimp style hydraulic fittings that allow a quick assembly with our family of Parkrimp crimpers. Assembly of No-Skive hose and fittings does not require removal of the outer cover of the hose. This eliminates premature hydraulic hose failure caused by skiving too long or short. 48 series fittings have chromium-6-free plating and are used with Parker wire braided hydraulic hoses such as Global Core with standard, tough or super tough cover, Elite No-Skive with standard, tough or super tough cover, No-Skive Compact water cleaning hoses, No-Skive Compact Rail Hoses with fire retardant cover, hydraulic hoses according EN 853 1SN / SAE 100R1AT, EN 853 2SN / SAE100R2AT, suction and return hoses according SAE 100R4, and a lot more.
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Markets:
· Construction Equipment
· Injection Moulding
· Transportation
· Forestry and Agriculture
· Materials Handling
· Pulp and Paper
Features / Benefits:
· Matched hose und fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final
product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production
process to the assemblers.
Applications:
· All construction equipment machines
· Large injection moulding machines
· Agriculture and forestry machines
· Container handling machines
· High pressure cleaners
· Paper machines
Parker Parkrimp medium pressure fittings - 48 series are compatible with the following hoses:
· 301SN, 301TC
· 304
· 387, 387TC and 387ST
· 421SN, 421RH
· 426 and 436
· 441 and 441RH
· 451TC
· 461LT
· 462, 462CLF, 462TC and 462ST
· 471TC
· 477 and 477ST
· 487, 487TC and 487ST
· 493
· 811
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Markets:
· Construction Equipment
· Injection Moulding
· Transportation
· Forestry and Agriculture
· Materials Handling
· Pulp and Paper
Features / Benefits:
· Matched hose und fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final
product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production
process to the assemblers.
Applications:
· All construction equipment machines
· Large injection moulding machines
· Agriculture and forestry machines
· Container handling machines
· High pressure cleaners
· Paper machines
Parker Parkrimp medium pressure fittings - 48 series are compatible with the following hoses:
· 301SN, 301TC
· 304
· 387, 387TC and 387ST
· 421SN, 421RH
· 426 and 436
· 441 and 441RH
· 451TC
· 461LT
· 462, 462CLF, 462TC and 462ST
· 471TC
· 477 and 477ST
· 487, 487TC and 487ST
· 493
· 811
Aplicación: Hidráulica
Material del cuerpo: Acero
Marca: Parker
Recubrimiento: Cromado sin cromo 6
Configuración: Manguera a puerto
Tamaño de la conexión 1: 38,1 mm de diámetro interior de la manguera, 1-1/2 pulgadas de diámetro interior de la manguera, -24 (tamaño)
Tipo de conexión 1: Manguera
Tamaño de la conexión 2: Rosca de 2"-12 pulgadas
Tipo de conexión 2: hembra, Seal-Lok®, giratoria
Tipo de conexión 2: hembra ORFS - giratoria
Longitud de conexión: 110 mm (véase la leyenda B del dibujo)
División: División de mangueras de polímero Europa
Longitud de caída: 40 mm (véase la leyenda E del dibujo)
Longitud del racor: 148 mm (véase la leyenda A del dibujo)
Para tipo de fluido: Fluidos hidráulicos, aceite hidráulico mineral, refrigerantes (agua-glicol), aire, agua
Tamaño hexagonal: 60 mm (véase la leyenda W del dibujo)
Diámetro interior de la manguera: -24
Industria: equipos de fabricación industrial, maquinaria todoterreno, transporte
Presión máxima de funcionamiento: 280, 28,0
Tamaño del puerto: 2"
Tipo de puerto: ORFS
Estilo del producto: -
Tipo de producto: Accesorios para mangueras
Forma: Codo de 45°
Especificaciones cumplidas: SAE J516, ISO 12151-1-SWE 45°
Tecnología: Manipulación de fluidos y gases
Material del cuerpo: Acero
Marca: Parker
Recubrimiento: Cromado sin cromo 6
Configuración: Manguera a puerto
Tamaño de la conexión 1: 38,1 mm de diámetro interior de la manguera, 1-1/2 pulgadas de diámetro interior de la manguera, -24 (tamaño)
Tipo de conexión 1: Manguera
Tamaño de la conexión 2: Rosca de 2"-12 pulgadas
Tipo de conexión 2: hembra, Seal-Lok®, giratoria
Tipo de conexión 2: hembra ORFS - giratoria
Longitud de conexión: 110 mm (véase la leyenda B del dibujo)
División: División de mangueras de polímero Europa
Longitud de caída: 40 mm (véase la leyenda E del dibujo)
Longitud del racor: 148 mm (véase la leyenda A del dibujo)
Para tipo de fluido: Fluidos hidráulicos, aceite hidráulico mineral, refrigerantes (agua-glicol), aire, agua
Tamaño hexagonal: 60 mm (véase la leyenda W del dibujo)
Diámetro interior de la manguera: -24
Industria: equipos de fabricación industrial, maquinaria todoterreno, transporte
Presión máxima de funcionamiento: 280, 28,0
Tamaño del puerto: 2"
Tipo de puerto: ORFS
Estilo del producto: -
Tipo de producto: Accesorios para mangueras
Forma: Codo de 45°
Especificaciones cumplidas: SAE J516, ISO 12151-1-SWE 45°
Tecnología: Manipulación de fluidos y gases
Información técnica
Atributos
| Diámetro exterior de tubo | 38.1 mm |
|---|---|
| Conexión 1 | 1-1/2 '' |
| Conexión 2 | 2x12 |
| Presión | 210 bar |
Mostrar UNSPSC/ECL@SS/Customs
345,50 € Sin IVA
/ unidad
418,05 € IVA incluido
- Entrega estimada en (15) días
