Referencias
Parker:80C-B10
Rubix:798279425000
fabricante:80C-B10
Detalles de producto : 80C-B10
Parker's Parkrimp crimper die sets are colour coded and can therefore be easily selected. The die sets are designed with eight segments in order to provide a smooth and even 360 degree crimp. A chain link keeping the segments together and no loss, mismatch or misplacement can take place. Parker’s exclusive Parkalign feature positions the fitting in the die perfectly every time.
An ideal 360° round crimp is assured for longer impulse life.
**It is important to note, these recommended dies are based on fitting series and not specific hoses. Some dies may require special tooling. Please use Parker.com/crimpsource-euro for exact crimping specifications.
Markets:
• Transportation
• Construction
• Agriculture/Forestry
• Rail
• Machine Tool
• Material Handling
• Marine
• Industrial
• Mining
• Automotive
Features/Benefits:
• Linked dies keep segments together
• Parker's exclusive Parkalign system positions the fitting in the die
• Color-coded dies for easy identification
• Available for sizes -4 to -32
Applications:
• Enables any user to make factory-quality hose assemblies
Compatible Crimpers
• KarryKrimp 1
• KarryKrimp 2
• Parkrimp 2
An ideal 360° round crimp is assured for longer impulse life.
**It is important to note, these recommended dies are based on fitting series and not specific hoses. Some dies may require special tooling. Please use Parker.com/crimpsource-euro for exact crimping specifications.
Markets:
• Transportation
• Construction
• Agriculture/Forestry
• Rail
• Machine Tool
• Material Handling
• Marine
• Industrial
• Mining
• Automotive
Features/Benefits:
• Linked dies keep segments together
• Parker's exclusive Parkalign system positions the fitting in the die
• Color-coded dies for easy identification
• Available for sizes -4 to -32
Applications:
• Enables any user to make factory-quality hose assemblies
Compatible Crimpers
• KarryKrimp 1
• KarryKrimp 2
• Parkrimp 2
Crimpadora compatible: Karrykrimp 1, Karrykrimp 2, Parkrimp 2
División: División de mangueras de polímero Europa
Diámetro interior de la manguera (tamaño): -10
Tipo de serie: Serie 16, 46
División: División de mangueras de polímero Europa
Diámetro interior de la manguera (tamaño): -10
Tipo de serie: Serie 16, 46
Información técnica
Atributos
| Peso | 2660 g |
|---|
Mostrar UNSPSC/ECL@SS/Customs
310,46 € Sin IVA
/ unidad
375,66 € IVA incluido
- Entrega estimada (15) días

