Referencias
Detalles de producto : VB 489 C
The Parker VB actuator is a single acting pneumatic clamp cylinder with built in oleo pneumatic intensifier with a fully threaded body, for easy adjustment that it is simple and quick to install and suited to clamping, holding and riveting applications. Forces up to 2100daN.
Markets
• Miscellaneous Industrial
• Miscellaneous Manufacturing
• Rubber and Tyre Processing
Features/Benefits:
• Operated using compressed air so no special installation required
• Oleo pneumatic intensifier for increased clamping pressure
• Compact size to force ratio
• Fully threaded body, for easy adjustment that it is simple and quick to install
Applications:
• Clamping and holding applications
• Riveting
General Technical Data:
• International standards : N/A
• Bore Sizes : N/A
• Stroke Length : 3 to 12mm
• Versions : Single Acting Spring Return
• Cushioning : N/A
• Position sensing : N/A
• Installation :
- Directly using fully threaded body
- With optional mounting block
• Mounting position : Any
Operating and Environmental Data:
• Operating Medium : For best possible service life and trouble-free operation dry, filtered compressed air to ISO 8573-1:2010 quality class 3.4.3 should be used. This specifies a dew point of +3°C for indoor operation (a lower dew point should be selected for minus temperature operation and we recommend the use of an inline dryer) and is in line with the air quality from most standard compressors with a standard filter.
• Operating Pressure : 1 to 9 bar (Except VBH603 and VBH606 1 to 7 bar)
• Operating Temperature : +5°C to +50°C
• Pre-lubricated : Further lubrication is normally not necessary. If additional lubrication is introduced it must be continued.
• Corrosion Resistance : Resistant to corrosion
Material Specification - Cylinder:
• End covers : Zinc plated steel
• Cylinder barrel : Nickel plated steel
• Piston rod : Hardened steel
• Locking rings : Zinc plated steel
• Seals : NBR (Nitrile rubber)
Tipo de cuerpo: redondo
Diámetro interior: n/a
Resistencia a la corrosión incluida: sí
Tipo de amortiguación: -
Acción del cilindro: simple efecto con retorno por muelle
Tipo de cilindro: sin guía
Diámetro (mm): 48
División: División de movimiento eléctrico y neumático - Europa
Material de la tapa final: Acero
Fuerza de carrera de extensión: 5300 N a 6 bar, -
Fuerza (n): 5300 (a 6 bar)
Presión máxima de funcionamiento: 9, 131
Longitud máxima de carrera: 9, 0,35
Opción de montaje: Sí
Temperatura de funcionamiento: 5 a 50, 41 a 122
Material del vástago del pistón: acero endurecido
Tamaño del puerto: G 1/8
Reparable: Sí
Fuerza de carrera de retracción: n/a, -
Tipo de rosca del extremo del vástago: n/a
Especificaciones cumplidas: -
Carrera (mm): 9
Información técnica
| Tipo | vb 489 c |
|---|---|
| Diámetro de cilindro | 48 mm |
| Carrera de cilindro | 9 mm |
- Entrega estimada (15) días

