Referencias
Ansell:R065 09
Rubix:798982802000
fabricante:065-09
EAN:0076490432607



Documentos
Detalles de producto : GUANTE T-9 RINGERS 065 R-FLEX
Guante anti impactos R-Flex para trabajos medianamente exigentes con recubrimiento parcial de nitrilo
Innovative impact and cut protection combined with superior dexterity for ultimate comfort in a variety of end uses.
Cualidades
- Breathable knit shell offers cut resistance
- TPR impact protection on top of hand and full length of fingers
- Half-dipped nitrile coating on palm with sandy finish for enhanced grip
- High visibility for increased safety
- Touchscreen compatible index, middle and thumb tips
- Superior grip on wet and dry surfaces
Aplicaciones
Makeup and breakout tools|Running tools into the wellbore|Engagement and release of drill string slips|Preparation of site - set-up and disassembly of tool string|General pumping work|Operating of heavy machinery|Equipment maintenance and repair|Pipe handling|Handling parts with sharp, rough edges|Scaffolding|Loading and hauling|Assembling and mounting components
Información técnica
Atributos
| Tipo | guante |
|---|---|
| Tamaño | 9 |
| Nivel de resistencia al corte | d |
| Material Principal | hppe |
| Contacto con alimentos | no |
| Entorno de uso | seco |
| Nivel de resistencia a la abrasión | 4 |
| ESD | no |
| Recubrimiento de los guantes | nitrilo |
| Color | amarillo |
Mostrar UNSPSC/ECL@SS/Customs
26,16 € Sin IVA
/ unidad
31,65 € IVA incluido
- En stock; entrega ≈24/48h