Referencias
THK:SHS35LR1SS
Rubix:963350015087

Documentos
Detalles de producto : BLOCK SHS35LRSSGK
Since each row of balls is arranged at a contact angle of 45°, this model can be used in all directions.
The LM block has the same cross-sectional shape as model SHS-R, but has a longer overall LM block length (L) and a greater rated load.
Información técnica
Atributos
| Anchura | 70 mm |
|---|---|
| Longitud | 152 mm |
| Altura en carril | 55 mm |
| Tamaño de diseño | 35 mm |
Mostrar UNSPSC/ECL@SS/Customs
245,49 € Sin IVA
/ unidad
297,04 € IVA incluido
- Entrega estimada en (15) días
