Referencias

Freudenberg Sealing Technologies:29643
Rubix:798109212000
fabricante:29643
brand logo

Resumen técnico

Materialmetallic oxide
Longitud mínima35 mm
Longitud máxima195 mm

Documentos

Detalles de producto : V6-444 29643


Bellows are protective elements comprising a moving section and two connection pieces for fastening. They protect axially moving rods and parts of machines against soiling, water spray, dust or the effects of the weather. Depending on their de-sign, they can accommodate movements perpendicular to the axis or a combination of movements.

Aplicaciones

The functional sealing of ball joints, connection of two tube ends, push rods

Información técnica


Atributos
Materialmetallic oxide
Longitud mínima35 mm
Longitud máxima195 mm
247,05 € Sin IVA
/ unidad
298,93 € IVA incluido
  • Entrega estimada en (15) días