LLAVE IMPACTO M18 FUEL 1/2 M18ONEIWF12-502X + 2 X M18 B5 5.0AH+M12-18FC + HDBOX
Atornillador de tuercas Milwaukee
Ver información técnicaReferencias
Milwaukee:M18 ONEIWF12-502X
Rubix:799195641000
fabricante:4933451374
EAN:4002395160525



Detalles de producto : LLAVE IMPACTO M18 FUEL 1/2 M18ONEIWF12-502X + 2 X M18 B5 5.0AH+M12-18FC + HDBOX
Compact M18 ONE-KEY™ FUEL™ ½'' impact wrench with friction ring and POWERSTATE™ brushless motor. Connect via Bluetooth™ with the ONE-KEY™ app - control speed, torque, start and end speeds and LED control. Lenght only 127mm. DRIVE CONTROL™ allows the user to shift into 4 different speed and torque settings to maximize application versatility - up to 2500 rpm, 3100 ipm and 300 Nm. Metal gear case. Mode 4 automatically shutting the tool down after 1 second of impact, reducing overdriving and damaging materials. Weight with battery 1,8 kg. Supplied with 2 x 5,0 Ah REDLITHIUM™ batteries, 59 min. M12-18FC charger and HD Box.
Información técnica
Atributos
| Tensión | 18 V |
|---|---|
| Par máximo | 300 N.m |
| Peso | 1.8 kg |
| Inalámbrico | si |
| Adaptador de llave cuadrada | ½″ vierkant (frictiering) '' |
| Modelo | m18 oneiwf12-502x |
| Velocidad sin carga | 2500 rpm |
Mostrar UNSPSC/ECL@SS/Customs
505,90 € Sin IVA
/ unidad
612,14 € IVA incluido
- Entrega estimada (15) días
