Referencias
SMC:MYAJ32
Rubix:798343159000
fabricante:MYAJ32

Documentos
Detalles de producto : MYAJ32
Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
Cualidades
Floating bracket facilitates connection to other guide systems
Applicable to 16, 20, 25, 32, 40, 50 and 63mm bore sizes
Información técnica
Atributos
| Diámetro de cilindro | 32 mm |
|---|---|
| Tipo | myaj32 |
| Presión de servicio máx. | 8 bar |
| Max. Temperatura de funcionamiento | 60 °C |
| Conexión | rc1/4 (port thread for 32 mm bore cylinders). |
| Min. Temperatura de funcionamiento | 5 °C |
| Material | steel (bracket: rolled steel; pin: carbon steel; conical spring washer: carbon steel; holding bolt: chromium molybdenum steel; nickel plated). |
Mostrar UNSPSC/ECL@SS/Customs
35,06 € Sin IVA
/ unidad
42,42 € IVA incluido
- Entrega estimada en (15) días