Referencias
Dichtomatik:67175020
Rubix:799071644000
fabricante:67175020
Documentos
Detalles de producto : USS SC 10,70 17,00 1,50 ZNS NB7034
Bonded seals are metal washers with a trapezoidal elastomer sealing lip vulcanised to their inner diameter.
Cualidades
•Simple, captive assembly
Secure sealing
Reusable
Cost-effective solution
Controlled compression due to washer
Stocked for almost all European thread sizes
Secure sealing
Reusable
Cost-effective solution
Controlled compression due to washer
Stocked for almost all European thread sizes
Aplicaciones
Machine Building;Container and Apparatus Construction
Información técnica
Atributos
| Diámetro interior | 10.7 mm |
|---|---|
| Diámetro exterior | 17 mm |
| Material | nbr |
Mostrar UNSPSC/ECL@SS/Customs
1,08 € Sin IVA
/ unidad
1,31 € IVA incluido
- Entrega estimada (15) días