EX500-EB1 00056480

End Block

Ver información técnica

Referencias

SMC:EX500-EB1
Rubix:751607595043
fabricante:EX500-EB1
EAN:3618036110630
SMC SI UNIT EX500-EB1

Resumen técnico

Detalles de producto : EX500-EB1 00056480


Serial interface unit EX500 is capable of controlling up to 64 solenoids, and is compatible with SV1000/2000/3000/4000, VQC1000/2000/4000 valves. The EX500 makes it possible to connect up to 4 valve manifolds with up to 16 solenoids each. Available protocols include DeviceNet, CC-Link, Profibus-DP and Allen-Bradley Remote I/O.

Cualidades

GW system, 4 branches
Valve and input unit manifolds can be connected around the GW unit
Compatible with 64-digital-outputs and 64-digital-inputs

Información técnica


Atributos
Tipobloque final
Tensión24 V
Min. Temperatura de funcionamiento5 °C
6,99 € Sin IVA
/ unidad
8,46 € IVA incluido
  • Entrega estimada (15) días