RELOJ COMPARADOR DIGITAL, RANGO 12,5 MM, PRECISION 0,0005 MM
Digital Indicator
Ver información técnicaVer documentosReferencias
Mitutoyo:543-700B
Rubix:799304838000
EAN:4946368850030

Resumen técnico
| Rango de medición, máximo | 12.7 mm |
|---|---|
| Resolución | 0.0005 mm |
| Diámetro de alojamiento | 59 mm |
Documentos
Detalles de producto : RELOJ COMPARADOR DIGITAL, RANGO 12,5 MM, PRECISION 0,0005 MM
This is a multifunction standard indicator that is reliable and easy to use.
Cualidades
•Bidirectional communication e. g. to perform parameter setting from a PC (Digimatic S 1 interface) is possible
The Absolute sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle
Excellent visibility with a large digital/analogue display
Model with 0,5 µm digital step is available
Measurements such as simple calculation and peak detection are possible
Equipped with a calibration schedule warning function
GO/±NG judgement is performed by setting the upper and lower tolerances
Display 330° rotatable
A function lock protects the display against unauthorised use
The Absolute sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle
Excellent visibility with a large digital/analogue display
Model with 0,5 µm digital step is available
Measurements such as simple calculation and peak detection are possible
Equipped with a calibration schedule warning function
GO/±NG judgement is performed by setting the upper and lower tolerances
Display 330° rotatable
A function lock protects the display against unauthorised use
Información técnica
Atributos
| Rango de medición, máximo | 12.7 mm |
|---|---|
| Resolución | 0.0005 mm |
| Diámetro de alojamiento | 59 mm |
| Precisión | 3 |
| Material | acero endurecido |
Mostrar UNSPSC/ECL@SS/Customs
446,00 € Sin IVA
/ unidad
539,66 € IVA incluido
- Entrega estimada (15) días