Referencias
Honeywell:4580195-08
Rubix:798227935000
EAN:3603835705002



Detalles de producto : 4580195 T-8 CAJA 50 GUANTES DEXPURE 801-95 (NITRILO)
Guante desechable sin polvo de nitrilo.
Cualidades
Grip: The glove's patterned finish provides a better grip
Cuff-Style: Rolled/Beaded cuff prevents from liquid roll back
Hygiene: The glove is treated to prevent the development of bacteria. Its non-powdered interior ensures the absence of transfer of corn starch to foodstuffs and a low risk of allergy
Cuff-Style: Rolled/Beaded cuff prevents from liquid roll back
Hygiene: The glove is treated to prevent the development of bacteria. Its non-powdered interior ensures the absence of transfer of corn starch to foodstuffs and a low risk of allergy
Información técnica
Atributos
| Tamaño | 8 |
|---|---|
| Longitud | 300 mm |
| Color | negro |
| Material Principal | nitrilo |
| Contacto con alimentos | si |
| Material | nitrile |
Mostrar UNSPSC/ECL@SS/Customs
20,93 € Sin IVA
/ unidad
25,33 € IVA incluido
- Entrega estimada en (15) días
