CAJA 50 U. GUANTE T-7 84520 NEGRO NITRILO S/POLVO
Bandana Refrigerante con protección UPF “COOL BANDANA”
Ver información técnicaVer documentosReferencias
Tegera:84520-7
Rubix:799339126000
fabricante:84520-7
EAN:7333506019133

Documentos
Detalles de producto : CAJA 50 U. GUANTE T-7 84520 NEGRO NITRILO S/POLVO
CAJA 50 U. GUANTE T-11 84520 NEGRO NITRILO S/POLVO
Cualidades
Splash protection against chemicals, Protection against chemicals, Inside chlorinated, For touchscreen, Extra long, Silicone-free, Oil and grease resistant, Water and oil repellent, Extra dense against dirt and particles, Waterproof, Elastic, Protects
Aplicaciones
Agricultural work, Assembly, Care work, Chemical technology work, Chemical work, Cleaning, Decontamination, Fine assembly, Fishing industry work, Food handling, Gardening, Healthcare, High hygiene areas, Hotel- and restaurant work, Inspection work, Kitchen work, Laboratory work, Paint spraying work, Painting, Paper industry work, Petro-chemical work, Repair work, Sanitation, Service work, Shop work, Soil preparation, Warehouse work
Información técnica
Atributos
| Tamaño | 7 |
|---|---|
| Longitud | 295 mm |
| Color | negro |
| Material Principal | nitrilo |
| Contacto con alimentos | si |
| Embalaje | 50 pieces/box. 10 boxes/carton. |
| Grosor | 0.2 mm |
| En polvo | no |
| Categoría | 1 |
Mostrar UNSPSC/ECL@SS/Customs
18,82 € Sin IVA
/ unidad
22,77 € IVA incluido
- Entrega estimada (15) días