CP96KDB63-600CW
CP96K(D), ISO 15552 Cylinder, Non-rotating Rod Type, Double Acting, Single/Double Rod with Air cushion on both ends and Bumper cushion
Ver información técnicaVer documentosReferencias
SMC:CP96KDB63-600CW
Rubix:799242035000
fabricante:CP96KDB63-600CW
Documentos
Detalles de producto : CP96KDB63-600CW
ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Cualidades
Double acting, Non-rotating, single or double rod with Air cushion on both ends and Bumper cushion
Bore sizes (mm): 32, 40, 50, 63, 80, 100
Standard stroke up to 500mm, maximum stroke 800mm
Auto switch capable
Información técnica
Atributos
| Tipo | air cylinder |
|---|---|
| Diámetro de cilindro | 63 mm |
| Carrera de cilindro | 600 mm |
Mostrar UNSPSC/ECL@SS/Customs
352,68 € Sin IVA
/ unidad
426,74 € IVA incluido
- Entrega estimada (15) días
