AVELLANADOR CONICO HSSE-PM TIZRN 90 DIVISION IRREGULAR 10,4 MM
Countersink carbide 10,4mm 90°
Ver información técnicaReferencias
Beck (Mapal):30729774
Rubix:799290293000
fabricante:30729774
EAN:4068974040169
Detalles de producto : AVELLANADOR CONICO HSSE-PM TIZRN 90 DIVISION IRREGULAR 10,4 MM
90° countersinks and deburring countersinks set with uneven pitch, solid carbide with cyl. shank
Design: With radial relief grinding, straight flute length and flutes ground from solid. Application: Suitable for all materials up to 60 HRC. The strong imbalance allows a particularly smooth run when sinking, the surface is thereby cleaner and reduces the cutting load to a minimum.
Información técnica
Atributos
| Diámetro de cola | 6 mm |
|---|---|
| Longitud total | 50 mm |
Mostrar UNSPSC/ECL@SS/Customs
158,13 € Sin IVA
/ unidad
191,34 € IVA incluido
- Entregado normalmente en ( 2 ) días

