Referencias
SMC:DM6-06NU-C2
Rubix:751606070043
fabricante:DM6-06NU-C2
EAN:3618036129397
Documentos
Detalles de producto : DM6-06NU-C2
The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.
DM, Multiconector
Información técnica
Atributos
| Tipo | conector kdm |
|---|
Mostrar UNSPSC/ECL@SS/Customs
55,47 € Sin IVA
/ unidad
67,12 € IVA incluido
- Entrega estimada (15) días