CDQ2A50TF-10DCZ

Compact Cylinder

Ver información técnicaVer documentos
Referencias
SMC:CDQ2A50TF-10DCZ
Rubix:799252847000
fabricante:00789133
brand logo
Resumen técnico
Tipocompact cylinder
Diámetro de cilindro50 mm
Carrera de cilindro10 mm
Ver todas las caracteristicas
Documentos

Detalles de producto : CDQ2A50TF-10DCZ


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.

Cualidades

•Compact, double acting, single rod, axial piping

Información técnica


Atributos
Tipocompact cylinder
Diámetro de cilindro50 mm
Carrera de cilindro10 mm
Temperatura mín.-10 °C
Temperatura máx.70 °C
Mostrar UNSPSC/ECL@SS/Customs
77,69 Sin IVA
/ unidad
94,00 IVA incluido
  • Entrega estimada (15) días