RA/192032/MX/30
Compact cylinder double acting female thread series RA/192000/MX
Ver información técnicaReferencias
Norgren:RA/192032/MX/30
Rubix:798905115000
fabricante:RA/192032/MX/30

Detalles de producto : RA/192032/MX/30
▪ Conforms to ISO 21287
▪ Magnetic piston as standard
▪ Low friction, long life seals
▪ Switches can be mounted flush with the profile
▪ Magnetic piston as standard
▪ Low friction, long life seals
▪ Switches can be mounted flush with the profile
Short Stroke Cylinder 32Mm Bore 30Mm Stroke D/Acting
Información técnica
Atributos
| Tipo | iso 21287 compact cylinder, double-acting, female threaded rod (magnetic piston, buffer damping) |
|---|---|
| Diámetro de cilindro | 32 mm |
| Carrera de cilindro | 30 mm |
Mostrar UNSPSC/ECL@SS/Customs
77,34 € Sin IVA
/ unidad
93,58 € IVA incluido
- Entrega estimada (15) días